Zoro Homepage

Cone Paint Strainer, 5 in. L, PK1000

  • Mfr # 11109

  • Zoro # G2268519


product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Length
5 in
Width
9 in
Inside Diameter
18 in
Outside Diameter
18 in
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11109
Zoro #
G2268519
UPC #
047034111098
Country of Origin
United States

Dimensions

Length
5 in
Width
9 in
Inside Diameter
18 in
Outside Diameter
18 in
Height
1/16 in
Outside Dia.
18 in
Inside Dia.
18 in
Compatible Bucket Size
1 qt
Mesh Size
125 micron

Details

Item
Cone Paint Strainer
For Use With
1 qt Paint Buckets, Paints, Stains
Microns
125 micron
Construction
Nylon Mesh
Color
White
Material
Nylon Mesh
Product Type
Cone Paint Strainer
Shape
Cone

Description

Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 9 in, Height 1/16 in, Material Nylon Mesh, Color White, Mesh Size 125 micron, For Use With 1 qt Paint Buckets, Paints, Stains, Compatible Bucket Size 1 qt, Inside Diameter 18 in, Outside Diameter 18 in, Shape Cone, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.