Zoro Homepage

Cone Strainer Holder, 12-1/2 in. H

  • Mfr # 30118

  • Zoro # G2268500


product price: $23.19
/ea

Key Features

Length
10 5/8 in
Width
10 in
Inside Diameter
14 1/2 in
Outside Diameter
15 in
Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30118
Zoro #
G2268500
UPC #
047034301185
Country of Origin
United States

Dimensions

Length
10 5/8 in
Width
10 in
Inside Diameter
14 1/2 in
Outside Diameter
15 in
Height
12 1/2 in
Outside Dia.
15 in
Inside Dia.
14 1/2 in

Details

Item
Cone Strainer Holder
Construction
Metal
For Use With
1 qt Paint Bucket, Cone Strainers
Color
White
Material
Metal
Product Type
Cone Strainer Holder

Description

Cone Strainer Holder, Product Type Cone Strainer Holder, Length 10 5/8 in, Width 10 in, Height 12 1/2 in, Material Metal, Color White, For Use With 1 qt Paint Bucket, Cone Strainers, Inside Diameter 14 1/2 in, Outside Diameter 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.