Zoro Homepage

Disposable Coveralls, Collared, 1 PR

  • Mfr # 9903

  • Zoro # G3432399


product price: $6.25
/pr
Sold in multiples of 2 for $12.50

Key Features

Coverall Style
Collared
Closure Type
Zipper
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9903
Zoro #
G3432399
UPC #
47034099037
Country of Origin
China

Dimensions

Size
Large

Details

Item
Disposable Coveralls
Coverall Style
Collared
Closure Type
Zipper
Material
Polypropylene

Description

Trimaco's SuperTuff Polypropylene Disposable Coveralls are made from a special non-woven polypropylene fabric that protects skin and clothing from paint, grease, overspray and dirt. These painter's coveralls are tough, durable, lightweight, tear-resistant, washable and reusable! Protective wear features a zippered front and elastic back and wrists. Legs can be cut to fit any height. Available in Medium, Large, X-Large and XX-Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.