Shop TRIMACO
See all product information
Create Account
Drapable, Dustproof Drop, 5x5
- Mfr # 80208
- Zoro # G7099891
product price:Â
$
13.49
/ea
Sold in multiples of 12 for
$161.88
Key Features
Length
5 ft
Width
5 ft
Material
Canvas
Size
5 ft x 5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80208
- Zoro #
- G7099891
- UPC #
- 047034802088
- Country of Origin
- China
Dimensions
- Length
- 5 ft
- Width
- 5 ft
- Size
- 5 ft x 5 ft
Details
- Item
- Drop Cloth
- Material
- Canvas
Description
Drapable,Dustproof Drop,5x5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.