Shop TRIMACO
See all product information
Create Account
Drapable, Dustproof Drop, 9x12
- Mfr # 80201
- Zoro # G7098640
product price:Â
$
25.85
/ea
Sold in multiples of 6 for
$155.10
Key Features
Length
9 ft
Width
12 ft
Material
Canvas
Size
9 ft x 12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80201
- Zoro #
- G7098640
- UPC #
- 047034802019
- Country of Origin
- China
- Item
- Drop Cloth
- Material
- Canvas
Dimensions
- Length
- 9 ft
- Width
- 12 ft
- Size
- 9 ft x 12 ft
Description
Drapable,Dustproof Drop,9x12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.