Zoro Homepage

Drop Cloth, 12 ft. L x 8 ft. W

  • Mfr # 02601

  • Zoro # G2268695


product price: $10.89
/ea

Key Features

Length
12 ft
Width
8 ft
Material
Paper, Plastic
Thickness
47 mil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02601
Zoro #
G2268695
UPC #
047034026019
Country of Origin
United States

Dimensions

Length
12 ft
Width
8 ft
Thickness
47 mil
Size
12 ft x 8 ft

Details

Item
Double Guard Drop Cloth
Material
Paper, Plastic
Color
White
Features
Leak-Resistant

Description

Double Guard Drop Cloth, Material Paper, Plastic, Length 12 ft, Width 8 ft, Thickness 47 mil, Color White, Features Leak-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.