Zoro Homepage

Drop Cloth, 12 ft. L x 9 ft. W

  • Mfr # 04321

  • Zoro # G3108080


product price: $58.79
/ea

Key Features

Length
12 ft
Width
9 ft
Material
Anti-Slip Canvas
Thickness
47 mil
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04321
Zoro #
G3108080
UPC #
047034043214
Country of Origin
China

Dimensions

Length
12 ft
Width
9 ft
Thickness
47 mil

Details

Item
Drop Cloth
Material
Anti-Slip Canvas
Color
Tan
Features
Slip-Resistant

Description

Drop Cloth, Material Anti-Slip Canvas, Length 12 ft, Width 9 ft, Thickness 47 mil, Color Tan, Features Slip-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.