Zoro Homepage

Drop Cloth, 23 mil, Rubber, 15 ft L

  • Mfr # 80203

  • Zoro # G907044784


product price: $38.19
/ea

Key Features

Length
15 ft
Width
12 ft
Material
Rubber
Thickness
23 mil
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80203
Zoro #
G907044784
UPC #
-
Country of Origin
China

Dimensions

Length
15 ft
Width
12 ft
Thickness
23 mil

Details

Item
Drop Cloth
Material
Rubber
Color
Beige
Features
Leak-Proof, Tumble Dry Low, Washable: Machine Wash Warm, Water Resistant

Description

Drop Cloth, Material Rubber, Length 15 ft, Width 12 ft, Thickness 23 mil, Color Beige, Coating Type Butyl-Coated, Features Leak-Proof, Tumble Dry Low, Washable: Machine Wash Warm, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.