Zoro Homepage

Drop Cloth, 8 mil, Canvas, 10 ft L

  • Mfr # 85434

  • Zoro # G307044803


product price: $9.79
/ea

Key Features

Length
10 ft
Width
4 ft
Material
Canvas
Color
White
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85434
Zoro #
G307044803
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
4 ft
Thickness
8 mil

Details

Item
Drop Cloth
Material
Canvas
Color
White
Features
Leak-Proof, Slip-Resistant

Description

Drop Cloth, Material Canvas, Length 10 ft, Width 4 ft, Thickness 8 mil, Color White, Features Leak-Proof, Slip-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.