Zoro Homepage

Drop Cloth, 8 mil, Canvas, 12 ft L

  • Mfr # 85437

  • Zoro # G907044852


product price: $19.99
/ea

Key Features

Length
12 ft
Width
8 ft
Material
Canvas
Color
White
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85437
Zoro #
G907044852
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Width
8 ft
Thickness
8 mil

Details

Item
Drop Cloth
Material
Canvas
Color
White
Features
Leak-Proof, Slip-Resistant

Description

Drop Cloth, Material Canvas, Length 12 ft, Width 8 ft, Thickness 8 mil, Color White, Features Leak-Proof, Slip-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.