
Drop Cloth, LDPE, 10 ft.Lx20 ft.W.
Mfr # 03306
Zoro # G0072305
product price: $5.59
/eaKey Features
Length
20 ft
Width
10 ft
Material
Polyethylene
Color
Clear
Features
Leak-Proof, Low Density
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03306
Zoro #
G0072305
UPC #
047034033062
Country of Origin
China
Dimensions
Length
20 ft
Width
10 ft
Thickness
1 mil
Size
4 ft x 20 ft
Details
Item
Drop Cloth
Material
Polyethylene
Color
Clear
Features
Leak-Proof, Low Density
Description
Drop Cloth, Material Polyethylene, Length 20 ft, Width 10 ft, Thickness 1 mil, Color Clear, Features Leak-Proof, Low Density
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.