Zoro Homepage

EZ Floor Guard Film Refill Rolls

  • Mfr # 54716

  • Zoro # G9413826


product price: $28.89
/ea

Key Features

Material
Plastic
Color
Clear
Thickness
1.3mm
Slip Resistant
Yes
Shoe and Boot Cover Primary Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54716
Zoro #
G9413826
UPC #
047034547163
Country of Origin
China

Dimensions

Thickness
1.3mm
Size
Universal

Details

Item
Shoe Cover Applicator Refill
Material
Plastic
Color
Clear
Slip Resistant
Yes
Shoe and Boot Cover Primary Material
Polyethylene
Slip Resistant Sole
Yes
Industry Type
Healthcare
Metal Detectable
No
Resists
water
Waterproof
Yes
Closure Type
Wrapping
Shoe and Boot Cover Item
Shoe Covers
Package Type
Individual
Packaging
Bulk
Series
Shoe Cover Dispensers
Product Type
Shoe Cover

Description

Shoe Cover Applicator Refill, Closure Type Wrapping, Color Clear, Material Plastic, Metal Detectable No, Packaging Bulk, Product Type Shoe Cover, Series Shoe Cover Dispensers, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.