Zoro Homepage

FireRetardnt Surfce Protectn, 393ftLx3ftW

  • Mfr # 87010

  • Zoro # G9577601


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Material
LDPE
Color
Teal
Thickness
10 mil
Green Environmental Attribute
Does Not Contain PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87010
Zoro #
G9577601
UPC #
047034870100
Country of Origin
China

Dimensions

Length
393 ft
Width
36 in
Thickness
10 mil

Details

Item
Fire Retardant Surface Protection
Material
LDPE
Color
Teal
Green Environmental Attribute
Does Not Contain PVC
For Use With
All Paints, Stains, Construction Materials and Where Fire Retardant Protection is Necessary
Standards
NFPA-701 Test Method 2
Application
Floor Protection
Adhesive Backing
Non-Adhesive
Slip-Resistant
Yes
Compatible Surface Type
Floors
Leak-Resistant
Yes
Fire-Resistant
Yes
Resistance Properties
Flame Retardant, Leak Resistant, Slip Resistant
Reusable
Yes
Recyclable
Yes
Product Form
Roll
Coverage Area
1,179 sq ft
Product Type
Surface Protection Film

Description

Fire Retardant Surface Protection, Thickness 10 mil, Length 393 ft, Width 36 in, Material LDPE, Color Teal, Fire-Resistant Yes, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 1,179 sq ft, For Use With All Paints, Stains, Construction Materials and Where Fire Retardant Protection is Necessary, Product Form Roll, Product Type Surface Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.