Zoro Homepage

Flexible Corner Guard, 108 mil, 8 ft L

  • Mfr # 11835

  • Zoro # G907056039


product price: $10.19
/ea

Key Features

Length
8 ft
Width
1 1/2 in
Thickness
108 mil
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11835
Zoro #
G907056039
UPC #
-
Country of Origin
China

Dimensions

Length
8 ft
Width
1 1/2 in
Thickness
108 mil

Details

Item
Flexible Corner Guard
Material
Plastic
Color
Clear
Series
Trimaco
Compatible Surface Type
Walls
Product Type
Corner Guard
Adhesive Backing
Adhesive Backed
Fire-Resistant
No

Description

Flexible Corner Guard, Thickness 108 mil, Length 8 ft, Width 1 1/2 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant Not Applicable, Leak-Resistant Not Applicable, Adhesive Backing Adhesive Backed, Recyclable Not Applicable, Compatible Surface Type Walls, Product Type Corner Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.