Zoro Homepage

Floor Protection, 393 ft. L, 3 ft. W

  • Mfr # 89310

  • Zoro # G3970324


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Color
Green
For Use With
Aqua Shield Seam Tape
Material
Polyolefin
Thickness
10 mil
Product Type
Surface Protection Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89310
Zoro #
G3970324
UPC #
047034893109
Country of Origin
China

Dimensions

Length
393 ft
Thickness
10 mil
Width
36 in

Details

Color
Green
For Use With
Aqua Shield Seam Tape
Material
Polyolefin
Item
Floor Protection
Product Type
Surface Protection Film
Application
Floor Protection
Slip-Resistant
Yes
Product Form
Roll
Adhesive Backing
Non-Adhesive
Fire-Resistant
No
Leak-Resistant
Yes
Coverage Area
1,179 sq ft
Compatible Surface Type
Floors
Recyclable
Yes
Resistance Properties
Impact Resistant, Leak Resistant, Slip Resistant

Description

Floor Protection, Thickness 10 mil, Length 393 ft, Width 36 in, Material Polyolefin, Color Green, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Compatible Surface Type Floors, Coverage Area 1,179 sq ft, For Use With Aqua Shield Seam Tape, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Impact Resistant, Leak Resistant, Slip Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.