Zoro Homepage

Floor Protector, 120 mil Thickness

  • Mfr # 89150

  • Zoro # G711058267


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Length
54 1/8 ft
Width
39 37/100 in
Material
Polyethylene
Color
White
Thickness
120 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89150
Zoro #
G711058267
UPC #
047034891501
Country of Origin
Netherlands

Dimensions

Length
54 1/8 ft
Width
39 37/100 in
Thickness
120 mil
Minimum Thickness
138 mil
Roll Diameter
39 3/8 in

Description

Floor Protector, Thickness 120 mil, Length 54 1/8 ft, Width 39 37/100 in, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Anti-Static No, Application Floor Protection, Backing Construction Vinyl, Basis Weight 17.9 lb, Compatible Surface Material Marble, Tile, Vinyl, Wood, Compatible Surface Type Floors, Coverage Area 49.98 sq m, For Use With Hardwood Floors, Marble, Stairs, Tile, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.