Zoro Homepage

Folding Padded Drop, Absorbent, 2x7, PK4

  • Mfr # 90027

  • Zoro # G7097119


product price: $25.49
/ea

Key Features

Length
2 ft
Width
7 ft
Size
2 ft x 7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90027
Zoro #
G7097119
UPC #
047034900272
Country of Origin
China

Dimensions

Length
2 ft
Width
7 ft
Size
2 ft x 7 ft

Details

Item
Drop Cloth

Description

Absorbent/Folding Padded Drop 2x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.