Zoro Homepage

Knit Cotton Square Rags 18" x 18", White, 12PK

  • Mfr # 82510

  • Zoro # G7097907


product price: $7.39
/pk 12, $0.62/ea
Sold in multiples of 2 for $14.78

Key Features

Material
100% Knit Cotton
Size
18 in x 18 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82510
Zoro #
G7097907
UPC #
047034825100
Country of Origin
Pakistan

Dimensions

Size
18 in x 18 in

Details

Item
Square Rags,10pc Roll 18",PK12
Material
100% Knit Cotton
Color
White

Description

Square Rags,10pc Roll 18 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.