
Leakprf/SlipRes Surf Protect, 200ftLx2ftW
Mfr # 90200
Zoro # G9577565
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester, Pulp
Color
Blue
Thickness
10 mil
For Use With
All Paints, Mud, Stain, Water
Green Environmental Attribute
Does Not Contain PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90200
Zoro #
G9577565
UPC #
047034902009
Country of Origin
China
Dimensions
Length
200 ft
Width
24 in
Thickness
10 mil
Details
Item
Leakproof and Slip Resistant Surface Protection
Material
Polyester, Pulp
Color
Blue
For Use With
All Paints, Mud, Stain, Water
Green Environmental Attribute
Does Not Contain PVC
Includes
(4) Pack
Coverage Area
400 sq ft
Application
Floor Protection
Reusable
Yes
Product Type
Surface Protection Film
Adhesive Backing
Non-Adhesive
Leak-Resistant
Yes
Compatible Surface Type
Floors, Furniture, Rails
Product Form
Roll
Backing Construction
Film
Recyclable
No
Resistance Properties
Leak Resistant, Slip Resistant
Fire-Resistant
No
Slip-Resistant
Yes
Description
Leakproof and Slip Resistant Surface Protection, Thickness 10 mil, Length 200 ft, Width 24 in, Material Polyester, Pulp, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Furniture, Rails, Coverage Area 400 sq ft, For Use With All Paints, Mud, Stain, Water, Includes (4) Pack, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.