MiniBale Premium Knit Rags, 8 lb.
- Mfr # 10855
- Zoro # G7095265
product price:Â
$
41.29
/ea
Key Features
Material
Knit
Weight
5
Package Size
8 lb.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10855
- Zoro #
- G7095265
- UPC #
- 047034108555
- Country of Origin
- Multiple
Dimensions
- Package Size
- 8 lb.
Details
- Item
- MiniBale Premium Knit Rags,8 lb.
- Material
- Knit
- Weight
- 5
- Color
- White
Description
MiniBale Premium Knit Rags,8 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.