Zoro Homepage

Paint Strainer Bag, 12in.L, 1/16 in.H, PK25

  • Mfr # 31101

  • Zoro # G2268589


product price: $54.69
/pk 25, $2.19/ea

Key Features

Length
12 in
Width
10 1/8 in
Inside Diameter
20 in
Outside Diameter
20 in
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31101
Zoro #
G2268589
UPC #
047034311016
Country of Origin
Multiple

Dimensions

Length
12 in
Width
10 1/8 in
Inside Diameter
20 in
Outside Diameter
20 in
Height
1/16 in
Inside Dia.
20 in
Outside Dia.
20 in
Mesh Size
250 micron
Compatible Bucket Size
1 gal

Details

Item
Paint Strainer Bag
Construction
Polyester Mesh
For Use With
1 gal Paint Cans, Paints, Stains
Microns
250 micron
Color
White
Material
Polyester Mesh
Product Type
Paint Strainer Bag
Shape
Bag
Top Type
Plain Top

Description

Paint Strainer Bag, Product Type Paint Strainer Bag, Length 12 in, Width 10 1/8 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 250 micron, For Use With 1 gal Paint Cans, Paints, Stains, Compatible Bucket Size 1 gal, Inside Diameter 20 in, Outside Diameter 20 in, Shape Bag, Top Type Plain Top, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.