Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Strainer Bag, 17-1/2 in. W, PK25

  • Mfr # 31105

  • Zoro # G2268570


product price: $91.19
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
17 1/2 in
Inside Diameter
35 in
Outside Diameter
35 in
Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31105
Zoro #
G2268570
UPC #
047034311054
Country of Origin
Multiple

Dimensions

Length
20 in
Width
17 1/2 in
Inside Diameter
35 in
Outside Diameter
35 in
Height
1/16 in
Outside Dia.
35 in
Inside Dia.
35 in
Compatible Bucket Size
5 gal
Mesh Size
250 micron

Details

Item
Paint Strainer Bag
Construction
Polyester Mesh
For Use With
5 gal Paint Buckets, Paints, Stains
Microns
250 micron
Color
White
Material
Polyester Mesh
Product Type
Paint Strainer Bag
Shape
Bag
Top Type
Plain Top

Description

Paint Strainer Bag, Product Type Paint Strainer Bag, Length 20 in, Width 17 1/2 in, Height 1/16 in, Material Polyester Mesh, Color White, Mesh Size 250 micron, For Use With 5 gal Paint Buckets, Paints, Stains, Compatible Bucket Size 5 gal, Inside Diameter 35 in, Outside Diameter 35 in, Shape Bag, Top Type Plain Top, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.