Zoro Homepage

Painter Pants, 43 in, White, Polyester

  • Mfr # 15535

  • Zoro # G107205039


product price: $12.69
/ea

Key Features

Color
White
Material
Polyester
Size
43 in
Inseam
34 in
Series
Trimaco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15535
Zoro #
G107205039
UPC #
-
Country of Origin
China

Dimensions

Size
43 in
Tag Size
43 x 34
Maximum Waist Size
43 in
Minimum Waist Size
28 in

Details

Item
Painter Pants
Color
White
Material
Polyester
Inseam
34 in
Series
Trimaco
Features
6 Pockets and Hammer Loop
Number of Outside Pockets
5
Garment Style
Pants
Pockets
5
Ankle Type
Elastic
Includes Hammer Loop
Yes
Reinforced Locations
Pockets
Designed to Wear Over Clothes
Yes
Application
Construction
Waist Closure
Pull Over

Description

Painter Pants, Garment Type Pants, Material Polyester, Waist Closure Pull Over, Number of Outside Pockets 5, Color White, Inseam 34 in, Maximum Waist Size 43 in, Ankle Type Elastic, Application Construction, Designed to Wear Over Clothes Yes, Features 6 Pockets and Hammer Loop, Includes Hammer Loop Yes, Minimum Waist Size 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.