Zoro Homepage

Plastic Drop, 1.5 mil, 12x50, PK12

  • Mfr # 03350

  • Zoro # G7102265


product price: $26.59
/ea
Sold in multiples of 12 for $319.08

Key Features

Length
12 ft
Width
50 ft
Material
Plastic
Thickness
1.5 mil
Size
12 ft x 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03350
Zoro #
G7102265
UPC #
047034033505
Country of Origin
China

Dimensions

Length
12 ft
Width
50 ft
Thickness
1.5 mil
Size
12 ft x 50 ft

Details

Item
Drop Cloth
Material
Plastic

Description

Plastic Drop 1.5 mil 12x50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.