Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Drop, 2 mil, 12x15, PK12

  • Mfr # 03308

  • Zoro # G7107950


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Length
12 ft
Width
15 ft
Material
Plastic
Thickness
2 mil
Size
12 ft x 15ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03308
Zoro #
G7107950
UPC #
047034033086
Country of Origin
China

Dimensions

Length
12 ft
Width
15 ft
Thickness
2 mil
Size
12 ft x 15ft

Details

Item
Drop Cloth
Material
Plastic

Description

Plastic Drop 2 mil 12x15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.