Shop TRIMACO
See all product information
Create Account
Premium Contractor Drop, 8oz 4x15
- Mfr # 58908
- Zoro # G7106499
product price:Â
$
16.99
/ea
Sold in multiples of 12 for $203.88
Key Features
Length
4 ft
Width
15 ft
Material
Canvas
Size
4 ft x 15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58908
- Zoro #
- G7106499
- UPC #
- 047034589088
- Country of Origin
- Multiple
Dimensions
- Length
- 4 ft
- Width
- 15 ft
- Size
- 4 ft x 15 ft
Details
- Item
- Drop Cloth
- Material
- Canvas
Description
Premium Contractor Drop,8oz 4x15