Zoro Homepage

Self-Adhesive Containment Film, 2 ft.

  • Mfr # 396590

  • Zoro # G0705330


product price: $7.69
/ea

Key Features

Material
Plastic
Color
Clear
Thickness
0.4 mil
For Use With
All Paints
Includes
(12) Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396590
Zoro #
G0705330
UPC #
047034396594
Country of Origin
Korea, Republic of

Dimensions

Length
90 ft
Width
2 ft
Thickness
0.4 mil

Details

Item
Self-Adhesive Containment Film
Material
Plastic
Color
Clear
For Use With
All Paints
Includes
(12) Pack
Coverage Area
180 sq ft
Adhesive Backing
Adhesive Backed
Application
Paint Protection
Leak-Resistant
No
Backing Construction
Film
Compatible Surface Type
Walls
Product Type
Surface Protection Film
Recyclable
No
Product Form
Roll
Fire-Resistant
No
Slip-Resistant
No

Description

Self-Adhesive Containment Film, Thickness 0.4 mil, Length 90 ft, Width 2 ft, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 180 sq ft, For Use With All Paints, Includes (12) Pack, Product Form Roll, Product Type Surface Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.