Spray Suit, L, Fits Waist Size 26"
Mfr # 28032
Zoro # G9190968
product price: $24.79
/eaKey Features
Color
White
Material
0.5% Carbon Fiber, 99.5% Polyester
Seam Style
Sewn
Closure Type
Zipper
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28032
Zoro #
G9190968
UPC #
047034280329
Country of Origin
China
Dimensions
Size
L
Fits Waist Size
26"
Fits Chest Size
26-1/2 in
Details
Item
Spray Suit
Color
White
Material
0.5% Carbon Fiber, 99.5% Polyester
Seam Style
Sewn
Closure Type
Zipper
Ankle Closure
Elastic
Fabric Weight
3.5 oz
Inseam
33 in
Coverall Style
Hooded
Features
Carbon Fiber Striped, Reusable, Lint Free
Description
Spray Suit, Material 0.5 Percent Carbon Fiber, 99.5 Percent Polyester, Front Closure Type Zipper, Fabric Weight 3.5 oz, Color White, Inseam 33 in, Size L, Features Carbon Fiber Striped, Reusable, Lint Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.