
Super Heavy-Weight Drop, 12 oz., 4x12
Mfr # 51207
Zoro # G7103391
product price: $19.39
/eaKey Features
Length
4 ft
Width
12 ft
Material
Canvas
Size
4 ft x 12 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51207
Zoro #
G7103391
UPC #
047034512079
Country of Origin
Multiple
Dimensions
Length
4 ft
Width
12 ft
Size
4 ft x 12 ft
Details
Item
Drop Cloth
Material
Canvas
Description
Super Hvy-Wgt Drop,12oz 4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.