Zoro Homepage

SUPERTUFF Double Guard 0 Drop Cloth, 10 ft L, 4 ft W, Paper, White

  • Mfr # 2602

  • Zoro # G107375411


product price: $7.95
/ea

Key Features

Length
10 ft
Width
4 ft
Material
Paper
Color
White
Size
10 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2602
Zoro #
G107375411
UPC #
47034026026
Country of Origin
United States

Dimensions

Length
10 ft
Width
4 ft
Size
10 ft x 4 ft

Details

Item
Drop Cloth
Material
Paper
Color
White

Description

This heavy weight nonwoven drop cloth has an absorbent top layer and leak resistant poly bottom layer Use when painting, plastering, staining and wherever leak or spill protection is required Heavy duty and reusable Lightweight and flexible drop cloth with a unique fiber construction laminated to a leakproof moisture barrier Drapes easily over furniture yet is strong enough to resist punctures from ladders and other equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.