Zoro Homepage
This item is Discontinued.
Trimaco Toilet Paint Cover Protection 9 ft. x 12 ft. 83100

Toilet Paint Cover Protection 9 ft. x 12 ft. (Discontinued)

  • Mfr # 83100
  • Zoro # G2681449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83100
Zoro #
G2681449
UPC #
047034831002
Country of Origin
China

Dimensions

Length
28 in
Width
20 1/2 in
Thickness
1.41 mil

Details

Item
Toilet Paint Protection
Material
polypropylene
Color
White
For Use With
Most Standard Toilets
Includes
(8) Pack
Slip-Resistant
No
Reusable
Yes
Application
Toilet Protection
Recyclable
No
Coverage Area
108 sq ft
Adhesive Backing
Non-Adhesive
Fire-Resistant
No
Leak-Resistant
No
Compatible Surface Type
Toilets
Product Type
Toilet Protection Cover

Description

Toilet Paint Protection, Thickness 1.41 mil, Length 28 in, Width 20 1/2 in, Material Polypropylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Toilet Protection, Compatible Surface Type Toilets, Coverage Area 108 sq ft, For Use With Most Standard Toilets, Includes (8) Pack, Product Type Toilet Protection Cover, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.