Trimaco 10501 18 x 36 in. Tan Tack Cloth Pre-Finish Duster; Pack of 24

  • Mfr # 215269

  • Zoro # G904014674


product price:  $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215269
Zoro #
G904014674
UPC #
-
Country of Origin
China

Description

Features
  • Color - Tan.
  • Tack cloth pre-finish duster.
  • Premium quality 100% cotton surgical cheesecloth.
  • Medium-heavy tack.
  • Safe for all finishes.
  • Auto, boat, furniture, woodwork.
  • Impregnated to pick-up & hold loose foreign particles that adhere to wood.
  • Use between coats when refinishing woodwork or furniture.
  • Size - 18 x 36 in.
  • Pack of 24.
  • Dimension - 6.75 x 6 x 0.2 in.
  • Item weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.