Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5th Wheel King Pin Lock

  • Mfr # TFW80HD

  • Zoro # G116559765


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Length
8 in
Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFW80HD
Zoro #
G116559765
UPC #
797824103207
Country of Origin
China

Dimensions

Length
8 in
Depth
4.75 in

Details

Material
Steel
Color
Red

Description

Heavy-duty, ultra-tough hardened steel 5th wheel King Pin lock. Maximum security for unattended 5th Wheel Trailers! Just a simple 1/4 turn to release lock core, slide unit up over King Pin, push lock core back in to place to lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.