Zoro Homepage

Interchangeable Hitch Ball Set with 1-7/8in, 2in, and 2-5/16in Balls

  • Mfr # TMB335

  • Zoro # G815831438


product price: $59.39
/ea

Key Features

Color
Silver
Depth
8.6 in
Material
Steel
Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB335
Zoro #
G815831438
UPC #
797824103191
Country of Origin
China

Dimensions

Depth
8.6 in
Length
9.7 in

Details

Color
Silver
Material
Steel

Description

TRIMAX's TMB335 Interchangeable Hitch Ball Set is manufactured from high strength, chrome plated steel. It offers an extended 3.5 shank length to fit more ball mounts. Tow Capacity: 1-7/8 Ball: 3,500 lbs., 2 Ball: 6,000 lbs., 2-5/16 Ball: 8,000 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.