Zoro Homepage

SXT5 Trailer Hitch Pin 0.62 In.

  • Mfr # T69-SXT5

  • Zoro # G216322894


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T69-SXT5
Zoro #
G216322894
UPC #
-
Country of Origin
China

Description

Features Patented Dual Lock Lug Design No Internal Springs To Seize Up Or Break Premium 100 Percent Stainless Steel Knurling On Lock Heads Adds Style And Grip And Is Machined From 100 Percent Solid Stainless Steel Double Headed Or Dog Bone Style Design Compatibility - Class V Hitch Type - Barbell Diameter - 5/8 In. Length - 3.5 In. Material - Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.