Zoro Homepage

SXTC2 Trailer Coupler Lock 2.5 In.

  • Mfr # T69-SXTC2

  • Zoro # G316345793


product price: $43.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T69-SXTC2
Zoro #
G316345793
UPC #
-
Country of Origin
China

Description

Features Patented Dual Lock Lug Design Full Length Pin Made Of Solid Forged Machined Steel No Internal Springs To Seize Up Or Break 100 Percent Stainless Steel Knurling On Lock Heads Adds Style And Grip Stainless Steel Internal Components. Double Headed Or Dog Bone Style Design Compatibility - 2.5 In. Couplers Style - Barbell Pin Size - 2.5 In. Color - Silver Material - Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.