
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T69-T3
Zoro #
G116322857
UPC #
-
Country of Origin
China
Description
The premium keyed receiver locking pin features a triple plated chrome finish and hardened steel and provides instant security for your camper, boat or trailer by securing your vehicle receiver hitch. Features patented 1/4 turn technology that cannot be false locked. Features O-Ring Keeps Water, Grime And Dirt Out Of Locking Mechanism To Ensure Years Of Use Protective Rubber Cap Protects Keyhole From Water, Grime And Dirt Type A Key Which Is A Spring Loaded, 7 Pin, High Security Key. Resists Attempted Drill Outs. Rugged And Durable, The Key Will Not Bend Or Break Triple Plated Chrome Finish. Hardened Steel No Internal Springs To Seize Up Or Break Knurling On Lock Heads Adds Style And Grip And Is Machined From 100 Percent Solid Forged Steel Double Headed Or Dog Bone Style Design Compatibility - Class III Thru Class V Hitches Specification Type - Barbell Diameter - 5/8 In. Length - 2.75 In. Finish - Chrome Plated Material - Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.