Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC2 Trailer Coupler Lock 2.5 In. Span

  • Mfr # T69-TC2

  • Zoro # G616345721


product price: $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T69-TC2
Zoro #
G616345721
UPC #
-
Country of Origin
China

Description

Features Patented Dual Lock Lug Design Full Length Pin Made Of Solid Forged Machined Steel Triple Plated Chrome Finish Knurling On Lock Heads Adds Style And Grip Stainless Steel Internal Components Double Headed Or Dog Bone Style Design Compatibility - 2.5 In. Couplers Style - Barbell Pin Size - 2.5 In. Finish - Chrome Plated Color - Silver Material - Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.