Zoro Homepage

TRIMAX TDL1510 Multi Use Cable - 15 Ft. X 10 mm.

  • Mfr # T69-TDL1510

  • Zoro # G003996888


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T69-TDL1510
Zoro #
G003996888
UPC #
797824100329
Country of Origin
China

Description

Features
  • Cable Diameter - 10 Millimeter
  • Cable Length - 15 Feet
  • Material - Steel
  • Sleeve Type - Clear Vinyl Sleeve
  • Huge 12 Millimeter Braided Cable
  • Flexible Steel Cable
  • Heavy-Duty
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.