TRZ8AL 8 In. Premium Aluminum Adjustable Hitch
- Mfr # T69-TRZ8AL
- Zoro # G203997012
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T69-TRZ8AL
- Zoro #
- G203997012
- UPC #
- 797824102606
- Country of Origin
- China
Description
Features
- Class - Class III/ IV
- Receiver Size - 2 In.
- Tongue Weight - 10000 lbs. GTW/ 1500 lbs TW
- Drop/Rise - 8 In. Drop/ Rise
- Hitch Ball Count - 2
- Hitch Ball Hole Size - 2 In. And 2-5/15 In.
- Finish - Polished
- Color - Silver
- Material - Aluminum
- Machined From Solid Billet Aluminum
- Adjusts In 1 In. Increments
- Contains Free Keyed Alike 5/8 In. Receiver Lock
- Free Dual Hitch Ball
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.