Zoro Homepage

Universal Anti-Rattle Clamp for 2in Hitches

  • Mfr # THC200

  • Zoro # G615887925


product price: $33.89
/ea

Key Features

Depth
5.2 in
Color
Silver
Length
7.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THC200
Zoro #
G615887925
UPC #
797824103009
Country of Origin
China

Dimensions

Depth
5.2 in
Length
7.5 in

Details

Color
Silver
Material
Steel

Description

The TRIMAX THC200 Universal Anti-Rattle Clamp is designed for use with 2 hitches. It is easy to install and features easy adjustments for a tight, quiet fit. Fits 2 draw bars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.