Zoro Homepage

VMAX6 MultiUse Versa Cable Lock 6 Ft. X 10 Mm

  • Mfr # T69-VMAX6

  • Zoro # G616341570


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T69-VMAX6
Zoro #
G616341570
UPC #
-
Country of Origin
China

Description

Features Cable Diameter - 0.39 In. Cable Length - 72 In. Material - Steel Cable Jacket Color - Black Cable Jacket Material - Vinyl Versatile Cable Lock With A Locking Cinching Feature Ideal For Securing Bike Racks Jet Skis Patio Furniture Motorcycles Tools And More Type E Key Which Is An Extremely Secure European Style Flat Key With Stamped Logo PVC Protective Coating To Prevent Surface Scratching 6 Feet Long Quadra Braided Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.