.050 Kickplate 10in x 34in, 613/US10B Oil Rubbed Bronze

  • Mfr # K0050 10X34.613

  • Zoro # G016213484


product price:  $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0050 10X34.613
Zoro #
G016213484
UPC #
-
Country of Origin
United States

Description

TRIMCO Kick PlatesTrimcos Protection Plates are offered with many value-added standard features, as well as custom options to meet job specifications.Trimcos Protection Plates are manufactured from stainless steel, bronze or brass and include pencil bevel on all four edges standard.Other options include heavy bevel, countersinking, UL labeling and custom cutouts. Multiple material options create an offering that is flexible for most any application.Damage resistant packaging separates fasteners and ensures Trimcos Protection Plates arrive at the jobsite in good condition.APPLICATIONS:K-12 Schools.Commercial & Industrial Buildings.Retail & Strip Malls.Hospitality.Office Buildings.OPTIONS:K0038 Kick plate, .038in, 7in-16in high.K0050 Kick plate, .050in, 7in-16in high.K0064 Kick plate, .064in, 7in-16in high.K0125 Kick plate, .125in, 7in-16in high.K6000 Plastic Kick plate, .125in, 8in-48in high.FINISHES:» 605 - Polished Brass» 606 - Satin Brass, Clear Coated» 613 - Dark Oxidized Satin Bronze, Oil Rubbed» 628 - Satin Aluminum, Clear Anodized» 629 - Polished Stainless Steel» 630 - Satin Stainless Steel» Plastic 1595-60 Black» Plastic 1500-60 Grey» Plastic D50-60 Khaki Brown» Plastic 1530-60 Beige» Plastic D92-60 Dove Grey» Plastic 1573-60 Frosty White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.