Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6 x 5/8 in Truss Machine Screw, Plain Steel

  • Mfr # SCREW-KP.628

  • Zoro # G2148971


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Truss Head
System of Measurement
Inch
Thread Size
#6
Fastener Length
5/8 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCREW-KP.628
Zoro #
G2148971
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Truss
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw Pack Truss HD PH SMS #6 5/8 Alumin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.