8 x 34 Kick Plate - Stainless Steel
Mfr # 8x34.630
Zoro # G211420335
product price: $32.15
/eaKey Features
Material
Stainless Steel
Overall Height
8 in
Overall Width
34 in
Protection Plate Type
Kick
ANSI/BHMA Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8x34.630
Zoro #
G211420335
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
34 in
Details
Item
Door Kick Plate
Material
Stainless Steel
Protection Plate Type
Kick
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Description
Door Kick Plate, Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.