Zoro Homepage

ADA FLUSH DOOR PULL 6X6" CONCEALED MOUNT

  • Mfr # 1111C.710CU

  • Zoro # G2120400


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3/8 in
Overall Length
6 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111C.710CU
Zoro #
G2120400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Grip Dia.
1/4"
Grip Length
4 19/32 in
Screw Size
#8
Grip Height
4 19/32 in
Cutout Width
5 in
Cutout Depth
1 3/16 in
Cutout Length
5 in
Grip Width
4 19/32 in

Details

Material
Copper
Finish
Satin
Projection
3/8 in
Hardware
Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
3 5/8 in
Outer Mounting Hole Ctr. to Ctr.
4-43/64"
Vert. Mounting Hole Ctr. to Ctr.
3 5/8 in
Inner Mounting Hole Ctr. to Ctr.
10-1/8"
Item
Recessed Pull Handle
Mounting Type
Mortise
Color
Silver
Product Type
Tray Pull Handle
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Folding Type
Fixed
Load Rating
Load Rated
Number of Mounting Holes
2
Grip Shape
Rectangular
Grip Offset
1 9/16 in
Resistance Properties
Tamper Resistant
Standards
BHMA Certified, LEED
Includes Hardware
Hardware Included
Handle Shape
Tray
Projection Type
Recessed
For Industry
Commercial, Hospitality, Sports and Entertainment, Retail, Education
ADA Compliance
ADA Compliant

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 3.63 in, Vert. Mounting Hole Ctr. to Ctr. 3 5/8 in, Projection 0.38 in, Grip Thickness Not Applicable, Screw Size #8, Overall Length 6 in, Overall Width 6 in, Grip Length 4.59 in, Color Silver, Degree Offset Not Applicable, Grip Height 4 19/32 in, Hardware Included, Product Type Pull Handle, Standards BHMA Certified, LEED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.