Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA HOSPITAL DOOR PULL 6"CTC BTB MOUNT

  • Mfr # 1134B.710CU

  • Zoro # G2120568


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Satin
Projection
3 1/2 in
Grip Dia.
3/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134B.710CU
Zoro #
G2120568
UPC #
-
Country of Origin
Mexico

Dimensions

Grip Dia.
3/4 in
Overall Width
1 1/2 in
Overall Length
9 1/16 in
Grip Length
9 in
Screw Size
1/4"-20
Grip Height
3 1/2 in
Grip Width
3 1/2 in
Grip Diameter
3/4 in

Details

Material
Copper
Finish
Satin
Projection
3 1/2 in
Inner Mounting Hole Ctr. to Ctr.
5 in
Mounting Hole Center to Center
4 7/8 in
Item
Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
5 in
Color
Silver
Outer Mounting Hole Ctr. to Ctr.
5 in
Hardware
Included
Load Rated (Y/N)
N
Product Type
Pull Handle
ADA Compliance
ADA Compliant
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential
Resistance Properties
Antimicrobial
Load Rating
Load Rated
Number of Mounting Holes
4
Projection Type
Non-Recessed
Grip Shape
Round
Standards
BHMA Certified
Folding Type
Fixed
Handle Shape
Push Bar
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Grip Offset
3 3/4 in
Includes Hardware
Hardware Included

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 4.88 in, Inner Mounting Hole Ctr. to Ctr. 5 in, Outer Mounting Hole Ctr. to Ctr. 5 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 3.5 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 9.1 in, Overall Width 1.5 in, Grip Length 9 in, Color Silver, Degree Offset Not Applicable, Grip Height 3 1/2 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.