Zoro Homepage

ADA STRAIGHT DOOR PULL, 10" CTC

  • Mfr # 1194E-3-4.710CU

  • Zoro # G2863502


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194E-3-4.710CU
Zoro #
G2863502
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4"
Grip Length
10 in
Grip Dia.
3/4 in
Screw Size
1/4"-20
Overall Length
10 3/4 in
Overall Width
10 3/4 in
Grip Height
9 1/4 in
Grip Diameter
3/4 in

Details

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
10 in
Item
Pull Handle
Hardware
Included
Inner Mounting Hole Ctr. to Ctr.
10 in
Vert. Mounting Hole Ctr. to Ctr.
10 in
Mounting Hole Center to Center
10 in
Shape
Round
Load Rated (Y/N)
N
Product Type
Pull Handle
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail, Education
Projection Type
Non-Recessed
Folding Type
Fixed
Resistance Properties
Antimicrobial
Grip Offset
1 7/8 in
Standards
BHMA Certified
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Handle Shape
Push Bar
Includes Hardware
Hardware Included
Number of Mounting Holes
2
ADA Compliance
ADA Compliant
Grip Shape
Round
Load Rating
Load Rated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 10 in, Inner Mounting Hole Ctr. to Ctr. 10 in, Outer Mounting Hole Ctr. to Ctr. 10 in, Vert. Mounting Hole Ctr. to Ctr. 10 in, Projection 2.75 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10.8 in, Overall Width 10.8 in, Grip Length 10 in, Color Silver, Degree Offset Not Applicable, Grip Height 9 1/4 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.