Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA STRAIGHT DOOR PULL, 10" CTC, BTB

  • Mfr # 1194G-3-4.710CU

  • Zoro # G2863828


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194G-3-4.710CU
Zoro #
G2863828
UPC #
-
Country of Origin
United States

Dimensions

Grip Height
9 1/4 in
Overall Width
10 3/4 in
Diameter
3/4"
Screw Size
1/4"-20
Grip Dia.
3/4 in
Overall Length
10 3/4 in
Grip Length
10 in
Grip Diameter
3/4 in

Details

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
10 in
Item
Pull Handle
Shape
Round
Mounting Hole Center to Center
10 in
Vert. Mounting Hole Ctr. to Ctr.
10 in
Load Rated (Y/N)
N
Hardware
Included
Inner Mounting Hole Ctr. to Ctr.
10 in
Product Type
Pull Handle
Includes Hardware
Hardware Included
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail, Education
Grip Shape
Round
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Standards
BHMA Certified
Folding Type
Fixed
Load Rating
Load Rated
Projection Type
Non-Recessed
Handle Shape
Push Bar
Grip Offset
1 7/8 in
Resistance Properties
Antimicrobial
ADA Compliance
ADA Compliant
Number of Mounting Holes
2

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 10 in, Inner Mounting Hole Ctr. to Ctr. 10 in, Outer Mounting Hole Ctr. to Ctr. 10 in, Vert. Mounting Hole Ctr. to Ctr. 10 in, Projection 2.75 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10.8 in, Overall Width 10.8 in, Grip Length 10 in, Color Silver, Degree Offset Not Applicable, Grip Height 9 1/4 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.