Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA STRAIGHT DOOR PULL, 6" CTC

  • Mfr # 1194E-1-4.710CU

  • Zoro # G2120303


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1194E-1-4.710CU
Zoro #
G2120303
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
1/4"-20
Overall Width
6 3/4 in
Grip Height
5 1/4 in
Grip Dia.
3/4 in
Diameter
3/4"
Overall Length
6 3/4 in
Grip Length
6 in
Grip Diameter
3/4 in

Details

Finish
Satin
Color
Silver
Material
Copper
Projection
2 3/4 in
Outer Mounting Hole Ctr. to Ctr.
6 in
Item
Pull Handle
Inner Mounting Hole Ctr. to Ctr.
6 in
Mounting Hole Center to Center
6 in
Shape
Round
Vert. Mounting Hole Ctr. to Ctr.
6 in
Load Rated (Y/N)
N
Hardware
Included
Product Type
Pull Handle
Resistance Properties
Antimicrobial
Number of Mounting Holes
2
Grip Offset
1 7/8 in
Includes Hardware
Hardware Included
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Retail, Education
Load Rating
Load Rated
Grip Shape
Round
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Standards
BHMA Certified
Projection Type
Non-Recessed
Folding Type
Fixed
Handle Shape
Push Bar
ADA Compliance
ADA Compliant

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 6 in, Inner Mounting Hole Ctr. to Ctr. 6 in, Outer Mounting Hole Ctr. to Ctr. 6 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 2.75 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 6.8 in, Overall Width 6.8 in, Grip Length 6 in, Color Silver, Degree Offset Not Applicable, Grip Height 5 1/4 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.